X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14800-0 "Vox" Vessel Style Bathroom Sink

Item: K14800-0
Finish: White
Online Availability: Available for immediate shipment

List Price: $225.00

Price: $174.83



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 16-1/2"
Depth 5-5/16"
Height 8"
Overall Size 16-1/2 x 5-5/16
Bowl Length 15-1/2"
Bowl Depth 5-3/4"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Diameter 16-1/2"
Number of Bowls 1