X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K14663-4-BN "Loure" Vertical Spray Bidet Faucet

Item: K14663-4-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,779.35

Price: $1,548.03 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Handle Type Lever
Features Flexible Connections
Includes Pop-up Drain with Lift Rod and Tailpiece
Construction Metal
Number Of Handles 2 Handle
Valve Type Ceramic Disc