Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
K14663-4-CP
Kohler K14663-4-CP "Loure" Vertical Spray Bidet Faucet
| Item: | K14663-4-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $890.27 (Pricing is for Polished Chrome)
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Handle Type | Lever |
| Features | • Flexible Connections |
| Includes | Pop-up Drain with Lift Rod and Tailpiece |
| Construction | Metal |
| Number Of Handles | 2 Handle |
| Valve Type | Ceramic Disc |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


