X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14661-4-BN "Loure" 8'' Widespread Bathroom Sink Faucet

Item: K14661-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,073.00

Price: $933.51 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 3 Hole
Number of Faucet Holes 3 Hole
Faucet Centers 8'' Centers
Spout Height 4-3/4"
Spout Reach 3-7/8"
Overall Height 8-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 0-9/16"
Maximum Deck Thickness 1-3/16"
Escutcheon Included No
Construction Brass
Valve Type Washerless Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Drain Included Yes
Includes Metal Pop-Up Drain Yes