X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14472-CP "Purist" Mini Pendant

Item: K14472-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $441.35

Price: $367.64 (Pricing is for Polished Chrome)




Details and Dimensions

Height 8-1/2"
Width 5"
Overall Height 81"
Canopy Size 4-3/4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type White
Shade Material Glass
Features Pendant Cord Length Can Be Adjusted Based on Application. Coordinates With Purist Faucets
Lamp Type T10