X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14381-CP "Purist" Vanity Shelf

Item: K14381-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $361.40

Price: $301.05 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 24"
Overall Height 3-1/8"
Construction Metal
Bracket Diameter 1-7/8"
Extension From Wall 11-15/16"
Mounting Hardware Included Yes
View Similar Products