Kohler K14338-SMC-0 "Empress Bouquet" One Piece Toilet
| Item: | K14338-SMC-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,320.41
Details and Dimensions
| Toilet Bowl Type | Elongated bowl |
| Width | 14-1/4" |
| Construction | Vitreous China |
| Eco Friendly | Water Sense |
| Features | • Dual Flush 1.6 GPF or 0.8 GPF, Top-Mount Polished Chrome Flush Actuator, Saile Seat and Cover Included |
| Height | 28-3/4" |
| Length | 28-1/2" |
| Product Specifications |
| Installation Guide |
| Warranty |


