X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K13692-CP Shower Head

Item: K13692-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $422.40

Price: $351.86 (Pricing is for Polished Chrome)



Details and Dimensions

Shower Head Type Single Function
Connection Size 1/2'' - 14 NPT
Spray Face Diameter 8-7/16"
Construction Brass
Number Of Spray Head Functions 1
Spray Functions Full Spray
Flow Rate (GPM) 2.5
Features "Katalyst Air Induction-Air-induction technology maximizes the air/water mix for a powerful, even flow"
CEC Approved Yes
Diameter 8-7/16"
Extension From Wall 3-3/4"