Kohler K13504-CP "Kelston" Paper Holder
| Item: | K13504-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $37.25 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 6-1/8" |
| Overall Height | 2-7/16" |
| Construction | Metal |
| Extension From Wall | 3-15/16" |
| Mounting Hardware Included | Yes |
| Features | • Dual Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


