X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K11894-S "Purist" Grab Bar

Item: K11894-S
Finish: Polished Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 34-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features "32"" Grab Bar"