X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11892-S "Purist" Grab Bar

Item: K11892-S
Finish: Polished Stainless
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $177.95

Price: $148.23 (Pricing is for Polished Stainless)



Details and Dimensions

Length 20-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features "18"" Grab Bar"