X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11890-S "Purist" Grab Bar

Item: K11890-S
Finish: Polished Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $139.00

Price: $115.79 (Pricing is for Polished Stainless)



Details and Dimensions

Length 11-7/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-7/16"
ADA Compliant Yes
Features "9"" Grab Bar"