X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11884-S "Margaux" Grab Bar

Item: K11884-S
Finish: Polished Stainless
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $267.55

Price: $222.87 (Pricing is for Polished Stainless)



Details and Dimensions

Length 34-9/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-5/8"
ADA Compliant Yes
Features "32"" Grab Bar"