X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11882-S "Margaux" Grab Bar

Item: K11882-S
Finish: Polished Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $223.90

Price: $184.05 (Pricing is for Polished Stainless)



Details and Dimensions

Length 20-9/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-5/8"
ADA Compliant Yes
Features "18"" Grab Bar"