Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11881-S "Margaux" Grab Bar

Item: K11881-S
Finish: Polished Stainless
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $202.05

Price: $168.31 (Pricing is for Polished Stainless)

Details and Dimensions

Length 14-9/16"
Construction Metal
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Rail Diameter 1-1/4"
Flange Diameter 2-5/8"
ADA Compliant Yes
Features 12'' Grab Bar