Kohler K11872-BS "Traditional" Hand Rail
| Item: | K11872-BS |
| Finish: | Brushed Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $161.87 (Pricing is for Brushed Stainless)
Details and Dimensions
| Length | 20-9/16" |
| Construction | Metal |
| Extension From Wall | 2-7/8" |
| Mounting Hardware Included | Yes |
| Rail Diameter | 1-1/4" |
| Flange Diameter | 2-9/16" |
| Features | • 18'' Grab Bar |
| Product Specifications |
| Parts Breakdown |
| Warranty |


