Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1174-H2-0 "Underscore" 72" x 42" Whirlpool Bath

Item: K1174-H2-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,046.05

Price: $3,370.36 (Pricing is for White)

Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 72'' x 42'' x 23''
Length 72"
Width 42"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 139
Number of Jets 8
Adjustable Jets Yes
Control Type Back-Lit
Number Of Speeds Variable
Weight 135 lbs
Minimum Floor Support 63 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 50
Pump Amps 20
Pump Voltage 240
Heater Included Yes
Heater Hertz 50
Heater Amps 11
Heater Voltage 1500
Construction Acrylic
Tub Construction Acrylics
Voltage 240V
Features Slotted Overflow
Includes Molded Lumbar Support
Additional Information Trim Not Included
Bowl Length 66"
Bowl Width 36"
Height 23"