X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1162-S1-0 "Sunward ExoCrylic" 60'' x 42''

Item: K1162-S1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,865.60

Price: $1,554.04 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 X 42 X 20
Length 42"
Width 60"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 57 Gallon
Number of Jets 6
Adjustable Jets Yes
Control Type Pump with air switch and grounding-type plug-in cord
Drain Location Reversible
Heater Hertz 60
Heater Amps 7.5
Construction Acrylic
Decorative Trim Rings Included Yes
Decorative Trim Ring Finish Color Matched
Hard Wire Service Required Yes
Voltage 120V