X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10270-4-CP "Forte Sculpted" 4'' Centerset Bathroom Sink Faucet

Item: K10270-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 3-1/16"
Spout Reach 5-1/8"
Overall Height 4-13/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Sculpted Lever Handles
Includes "Pop-up Drain with Tailpiece, Sculpted Lever Handles"
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense