Kohler KT9444BN/K410K "Stillness" Wall Mount Bathroom Sink Faucet

Item: KT9444BN/K410K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $838.98 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Faucet Centers 8-16''
Spout Height 1-4/5"
Spout Reach 1-4/5"
Overall Height 6"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Includes Drain Sold Separately