X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT3134MCP/K304K "Finial Traditional" Single Handle Shower Faucet

Item: KT3134MCP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $751.80

Price: $591.45 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 2-3/4"
Shower Head Width 5-1/2"
Shower Head Projection 9"
Shower Head Type Single Function
Valve Escutcheon Height 6-1/4"
Valve Escutcheon Width 6-1/4"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Porcelain Lever Handle w/Polished Finish Accents
ADA Compliant Yes
Features Scald Guard