Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Kohler
>
KT199-CP/K307-K
Kohler KT199-CP/K307-K "Falling Water" Wall Mount Bathroom Sink Faucet
| Item: | KT199-CP/K307-K |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $831.92 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall-mount |
| Spout Height | 2-11/16" |
| Spout Reach | 12" |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever Handle |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


