Kohler KT197CP/K307K "Falling Water" Wall Mount Bathroom Sink Faucet

Item: KT197CP/K307K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $786.94 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole Wallmount
Number of Faucet Holes 4 Hole
Spout Reach 10-1/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handle
Low Lead Compliant Yes
ADA Compliant Yes
Features • Drain Sold Separately