X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT162414CP/K2977-K-NA "Margaux" Volume Control Custom Shower Valve

Item: KT162414CP/K2977-K-NA
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $226.35

Price: $188.55 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included Yes
Construction Brass
ADA Compliant Yes
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle