Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Kohler
>
KT156034SCP/K304K
Kohler KT156034SCP/K304K "Coralais" Single Handle Tub & Shower Faucet
| Item: | KT156034SCP/K304K |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Type | Multi Function |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2 |
| Construction | Metal |
| Shown With | Ergonomic Lever Handle |
| ADA Compliant | Yes |
| Features | • 3-Way MasterShower Relaxing Showerhead |
| Installation Guide |
| Warranty |


