X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT156014CP/K304K "Coralais" Single Handle Tub & Shower Faucet

Item: KT156014CP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $161.80

Price: $125.08 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 5-1/2"
Shower Head Projection 2-7/8"
Shower Head Type Single Function
Valve Escutcheon Width 6-1/2"
Handle(s) Included Yes
Handle Type Lever
Spout Reach 4-7/8"
Flow Rate (GPM) 2
Pressure Balanced No
Construction Metal
Connection Size NPT
Shown With Metal Lever Handle
ADA Compliant Yes
Features Showerhead With Arm And Flange
Diverter Spout Yes