X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT144234CP/K2971KS "Purist" Non-Thermostatic Shower Valve

Item: KT144234CP/K2971KS
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $678.70

Price: $535.49 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included Yes
Construction Brass
ADA Compliant Yes
Shown With Metal Lever Handle
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
View Similar Products