X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT144204CP/K11748KS "Purist" Single Handle Tub & Shower Faucet

Item: KT144204CP/K11748KS
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 10-5/8"
Shower Head Projection 5-5/16"
Shower Head Type Single Function
Valve Escutcheon Width 6-1/2"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 7-3/4"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features Push Button Diverter
35 Spout
Scald Guard
Diverter Spout No