Kohler KCB-CLR1620FS Swing Door Medicine Cabinet
| Item: | KCB-CLR1620FS |
| Finish: | Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $128.45
Details and Dimensions
| Width | 16" |
| Height | 20" |
| Mounting Type | Recessed Mounted |
| Construction | Rust-Free Aluminum |
| Adjustable Shelves | Yes |
| Features | • "Rough-In Size: 14"" x 18"", Mirrored on Front and Back of Door, 1/4"" Beveled Glass And Two Adjustable Glass Shelves" |
| Warranty |


