X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KCB-CLC3026FS "Modern" Swing Door Medicine Cabinet

Item: KCB-CLC3026FS
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $291.35

Price: $228.42



Details and Dimensions

Length 5"
Width 29-1/4"
Height 26"
Overall Size 29-1/4 x 26 x 5
Mounting Type Recessed or Surface Mounted
Construction Rust-Free Aluminum
Adjustable Shelves Yes
Includes Side Kit
View Similar Products