X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KCB-CLC2526FS Swing Door Medicine Cabinet

Item: KCB-CLC2526FS
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Width 25"
Height 26"
Overall Size 25'' x 26'' x 5''
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 24-1/4'' x 25-1/4''
Features Double Cabinet Door
Mirrored Interior
Additional Information Left Or Right Hand Swing
Depth 5"