X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KCB-CLC2031BAN Swing Door Medicine Cabinet

Item: KCB-CLC2031BAN
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Length 5"
Width 20"
Height 31"
Overall Size 31 x 20 x 5
Mounting Type Recessed Mounted
Construction Aluminum
Number of Shelves 2
Adjustable Shelves Yes
Includes Side Mirror Kit For Surface Mount Installation
Additional Information Can Also Be Surface Mounted
Can Be Installed With Left Or Right Hand Swing