X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KCB-CLC1526FS "Modern" Swing Door Medicine Cabinet

Item: KCB-CLC1526FS
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $223.60

Price: $184.47



Details and Dimensions

Length 5"
Width 15"
Height 26"
Overall Size 26'' x 15'' x 5''
Mounting Type Recessed Mounted
Construction Rust-Free Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 25-1/4'' x 14-1/4'' x 3-5/8''
Includes Side Kit
View Similar Products