X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9948-0 Single Threshold Up To 42'' Shower Base

Item: K9948-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $595.40

Price: $492.40 (Pricing is for White)



Details and Dimensions

Length 60"
Width 32"
Height 4-3/4"
Overall Size 60'' x 32'' x 4-3/4''
Drain Location Right
Drain Included No
Drain Hole Size 3-3/8"
Weight 65 lbs
Construction Acrylic
Number Of Pieces 1