X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9948-G9 Single Threshold Up To 42'' Shower Base

Item: K9948-G9
Finish: Sandbar
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 32"
Width 32"
Height 4-3/4"
Overall Size 60'' x 32''
Drain Location Right
Drain Included No
Drain Hole Size 3-3/8"
Weight 65 lbs
Construction Acrylic
Number Of Pieces 1