Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K9948-47
Kohler K9948-47 Single Threshold Up To 42'' Shower Base
| Item: | K9948-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $484.75 (Pricing is for Almond)
Details and Dimensions
| Length | 60" |
| Width | 32" |
| Height | 4-3/4" |
| Drain Location | Right |
| Drain Hole Size | 3-3/8" |
| Features | • "Alcove Installation, Revmovable Drain Cover" |
| Weight | 65 lbs |
| Construction | Acrylic |
| Number Of Pieces | 1 |
| Product Specifications |
| Warranty |


