X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K960-4-CP "Stillness" Vertical Spray Bidet Faucet

Item: K960-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,151.50

Price: $908.53 (Pricing is for Polished Chrome)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Number of Faucet Holes 2 Hole
Height 6-1/8"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
Features "Flexible Connections, Fixture-Mount Transfer Vacuum Breaker"
Shown With Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Construction Metal
Faucet Hole Configuration 4-Hole
Number Of Handles 2 Handle
Valve Type Ceramic Disc
Width 5-1/2"