X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9568-0 "Memoirs" Single Threshold 48'' and Larger Shower Base

Item: K9568-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 34"
Width 34"
Height 6"
Overall Size 60'' x 34''
Construction High-Quality Acrylic