X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9548-0 "Memoirs" Double Threshold Shower Base

Item: K9548-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Configuration Double Threshold
Length 48"
Overall Length 48"
Overall Width 34"
Width 34"
Height 6"
Overall Size 48'' x 34''
Construction High-Quality Acrylic