Kohler K9547-0 "Memoirs" Double Threshold Shower Base

Item: K9547-0
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $670.57 (Pricing is for White)



Details and Dimensions

Length 48"
Width 34"
Height 6"
Construction High-Quality Acrylic