X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9542-47 "Memoirs" Neo-Angle & Rounded Corner Shower Base

Item: K9542-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Configuration Corner Unit
Length 42"
Overall Length 42"
Overall Width 42"
Width 42"
Height 6"
Overall Size 42'' x 42''
Drain Location Left
Drain Hole Size 3-3/8"
Features Molded-In Floor
Weight 35 lbs
Construction Acrylic with Fiberglass Reinforcement
Number Of Pieces 1