Kohler K9514-CP "MasterShower" Hand Shower Hose
| Item: | K9514-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $51.81 (Pricing is for Polished Chrome)
Details and Dimensions
| Length | 60" |
| Connection Size | 1/2'' |
| Construction | Metal |
| Hose Included | Yes |
| Hose Length | 60" |
| Includes | "60"" Hose ONLY" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


