Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Kohler
>
K9404-L-PB
Kohler K9404-L-PB "Wellworth/Highline" Toilet Tank Lever
| Item: | K9404-L-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $32.89 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Lever Placement | Side Mount |
| Material | Soild Brass |
| Features | • "Left-Hand Trip Lever, For UseWith Wellworth And Highline Toilets" |
| Product Specifications |
| Warranty |


