X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9397-0 "Archer" Single Threshold 48'' and Larger Shower Base

Item: K9397-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Overall Width 36"
Width 36"
Height 3-11/16"
Overall Size 48'' x 36''
Drain Location Center
Construction Acrylic