Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K9396-0
Kohler K9396-0 "Archer" Single Threshold Up To 42'' Shower Base
| Item: | K9396-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $319.51 (Pricing is for White)
Details and Dimensions
| Length | 36" |
| Width | 36" |
| Height | 2-1/3" |
| Construction | Fiberglass |
| Product Specifications |
| Warranty |


