Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K9395-K4
Kohler K9395-K4 "Archer" Single Threshold 48'' and Larger Shower Base
| Item: | K9395-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $512.57 (Pricing is for Cashmere)
Details and Dimensions
| Length | 60" |
| Width | 60" |
| Height | 3-11/16" |
| Construction | Fiberglass |
| Product Specifications |
| Warranty |


