X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9394-47 "Archer" Single Threshold Up To 42'' Shower Base

Item: K9394-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Overall Width 48"
Width 48"
Height 2-1/3"
Overall Size 48'' x 48''
Drain Location Center
Construction Acrylic