Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K9393-0
Kohler K9393-0 "Archer" Single Threshold Up To 42'' Shower Base
| Item: | K9393-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $346.14 (Pricing is for White)
Details and Dimensions
| Length | 42" |
| Width | 42" |
| Height | 2-1/3" |
| Construction | Fiberglass |
| Product Specifications |
| Warranty |


