X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9026-96 "Purist" Single Threshold 48'' and Larger Shower Base

Item: K9026-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Width 36"
Height 4"
Overall Size 48 x 36 x 4
Drain Location Center
Additional Information Drop-in or tile-in installation
Construction Cast Iron With Safguard