X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K8959-7-CP "Toobi" Single Hole Bathroom Sink Faucet

Item: K8959-7-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 4-1/2"
Spout Reach 4"
Overall Height 7-15/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-Up Drain With Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Features "Flexible Connections, Temperature memory allows faucet to be turned on and off at any temperature"